
Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-36
Mfr # MFC-36
Zoro # G5006490
product price: $691.70
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2-1/4 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Size
1/2 in
Locking Type
Setscrew
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFC-36
Zoro #
G5006490
UPC #
662461013434
Country of Origin
United States
Dimensions
Bore Dia.
2-1/4 in
Bolt Size
1/2 in
Outside Dia.
7-1/8 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Locking Type
Setscrew
Temp. Range
Up to 220°F
Lubrication
Lithium Complex NLGI 2 Grease
Finish
Powder Coated
Max. RPM
3000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.