
Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FBMH-31T (Discontinued)
- Mfr # FBMH-31T
- Zoro # G5002196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBMH-31T
Zoro #
G5002196
UPC #
662461341049
Country of Origin
Mexico
Dimensions
Bore Dia.
1.938 in
Bolt Size
1/2 in
Overall Length
7.469 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
2-3/4 in
Lubrication
Lithium Complex NLGI 2 Grease
Locking Type
Concentric
Temp. Range
Up to 220°F
Dynamic Load Capacity
7889 lb
Max. RPM
3000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.