Shop SEALMASTER
See all product information
Create Account
Mounted Cast Iron Two Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock
- Mfr # SFT-205
- Zoro # G822869233
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFT-205
- Zoro #
- G822869233
- UPC #
- 662461052471
- Country of Origin
- Mexico
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 98.83 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.