Zoro Homepage

Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19

  • Mfr # EMP-19

  • Zoro # G5001067


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.188 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4-1/2 in to 5-1/2 in
Mounting Surface to Shaft Center
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMP-19
Zoro #
G5001067
UPC #
662461014035
Country of Origin
United States

Dimensions

Bore Dia.
1.188 in
Bolt Size
1/2 in
Overall Height
3.813 in
Overall Length
6-7/8 in

Details

Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
4-1/2 in to 5-1/2 in
Mounting Surface to Shaft Center
1-7/8 in
Finish
Powder Coated
Max. Speed
5450 RPM
Locking Type
Setscrew
Dynamic Load Capacity
4381 lb
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Temp. Range
Up to 220°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.