
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-206TMC (Discontinued)
- Mfr # NP-206TMC
- Zoro # G5000979
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-206TMC
Zoro #
G5000979
UPC #
662461253748
Country of Origin
United States
Dimensions
Bore Dia.
30 mm
Bolt Size
10 mm
Overall Height
3-3/8 in
Overall Length
6-1/2 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
1.688 in
Locking Type
Concentric
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Finish
Powder Coated
Max. Speed
5450 RPM
Temp. Range
Up to 220°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.