
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-209 (Discontinued)
- Mfr # NP-209
- Zoro # G5005580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-209
Zoro #
G5005580
UPC #
662461051801
Country of Origin
Mexico
Dimensions
Bore Dia.
45 mm
Overall Length
7-1/2 in
Overall Height
4-1/4 in
Bolt Size
1 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Mounting Surface to Shaft Center
2-1/8 in
Locking Type
Setscrew
Temp. Range
Up to 220°F
Max. Speed
3800 RPM
Finish
Powder Coated
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.