
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-200 (Discontinued)
- Mfr # USRB5000-200
- Zoro # G5002430
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USRB5000-200
Zoro #
G5002430
UPC #
662461356814
Country of Origin
Mexico
Dimensions
Bore Dia.
2 in
Overall Length
8-3/8 in
Overall Width
2.88 in
Overall Height
4.563 in
Bolt Size
5/8 in
Details
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
6-1/4 in
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
2-1/4 in
Temp. Range
Up to 220°F
Locking Type
Collar Mount
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Max. Speed
4000 RPM
Dynamic Load Capacity
23520 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.