
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-315 (Discontinued)
- Mfr # USRB5000-315
- Zoro # G5004366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USRB5000-315
Zoro #
G5004366
UPC #
662461366172
Country of Origin
United States
Dimensions
Bore Dia.
3.938 in
Overall Length
14-1/4 in
Overall Width
4.938 in
Bolt Size
1 in
Overall Height
8.438 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
10-7/8 in
Mounting Surface to Shaft Center
4-1/8 in
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Temp. Range
Up to 220°F
Locking Type
Collar Mount
Max. Speed
2250 RPM
Dynamic Load Capacity
96050 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.