
Mounted Cast Iron Wide Slot Take Up Spherical Roller (Discontinued)
- Mfr # USTU5000-115
- Zoro # G5005090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USTU5000-115
Zoro #
G5005090
UPC #
662461363119
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1.938 in
Width (In.)
2.953 in
Details
Cage Material
Cast Iron
Temp. Range
0 to 220°F
Dynamic Load Capacity
23520 lb
Bearing Type
Spherical Roller
Max. RPM
4000 RPM
Lubrication
Lithium Complex NLGI 2 Grease
Seal Material
Felt Labyrinth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.