
Mounted Ductile Iron Four Bolt Pillow Block Spherical Roller (Discontinued)
- Mfr # USRBF5517E-215-C
- Zoro # G5004969
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USRBF5517E-215-C
Zoro #
G5004969
UPC #
662461380871
Country of Origin
United States
Dimensions
Bore Dia.
2.938 in
Overall Width
3.88 in
Bolt Size
5/8 in
Overall Length
13 in
Overall Height
7-1/8 in
Details
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
10-7/16 in
Mounting Surface to Shaft Center
3-3/4 in
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Max. Speed
1600 RPM
Temp. Range
Up to 220°F
Dynamic Load Capacity
47447 lb
Locking Type
Collar Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.