
Mounted Stainless Steel Four Bolt Flange Ball Bearing, CRFS-PN16
Mfr # CRFS-PN16
Zoro # G5004059
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
52100 Bearing Steel
Bolt Size
0.438 in
Overall Height
1.438 in
Temp. Range
Up to 220°F
Finish
Electroless Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRFS-PN16
Zoro #
G5004059
UPC #
662461335758
Country of Origin
United States
Dimensions
Bolt Size
0.438 in
Overall Height
1.438 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
2 3/4 in
Details
Bearing Insert Material
52100 Bearing Steel
Temp. Range
Up to 220°F
Finish
Electroless Nickel Plated
Dynamic Load Capacity
2801 lb
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Material
Stainless Steel
Maximum Speed
2700 RPM
Shaft Locking Type
Setscrew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.