
Mounted Stainless Steel Two Bolt Flange Ball Bearing, CRFTS-PN16 (Discontinued)
- Mfr # CRFTS-PN16
- Zoro # G5004287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRFTS-PN16
Zoro #
G5004287
UPC #
662461335772
Country of Origin
United States
Dimensions
Bore Dia.
1 in
Bolt Size
0.438 in
Overall Length
4-7/8 in
Details
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
3.891 in
Finish
Electroless Nickel Plated
Dynamic Load Capacity
2801 lb
Temp. Range
Up to 220°F
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Locking Type
Setscrew
Max. RPM
2700 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.