
MountedDuctile IronTwo Bolt Pillow Block Spherical Roller, USRB5528-415 (Discontinued)
- Mfr # USRB5528-415
- Zoro # G5004217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USRB5528-415
Zoro #
G5004217
UPC #
662461377949
Country of Origin
United States
Dimensions
Bore Dia.
4.938 in
Overall Width
7.42 in
Bolt Size
1 in
Overall Length
19.688 in
Overall Height
12 in
Details
Bearing Housing Material Type
Ductile Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
16.505 in
Mounting Surface to Shaft Center
6 in
Max. Speed
1750 RPM
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Dynamic Load Capacity
158816 lb
Temp. Range
Up to 220°F
Locking Type
Double Collar Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.