Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-1/8" Bore

  • Mfr # NP-34

  • Zoro # G8149784


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-34
Zoro #
G8149784
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 1/8 in
Bolt Size
5/8 in
Dimension G
3/4 in
Dimension F
11/16 in
Overall Length
8.625 in
Dimension E
7/8 in
Dimension H
5 in
Dimension L
2 23/32 in
Dimension C
6-1/2 in to 7 in
Dimension D
2 3/8 in
Overall Width
2.375 in
Dimension B
8 5/8 in
Dimension A
2 1/2 in
Dimension J
2 3/16 in
Overall Height
5 in
Mount Hole Center-to-Center Length
7 3/16 in
Center Height
2 1/2 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 1/8 in
Base Width
2.38 in
Base Height
0.75 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
Mounting Surface to Shaft Center
2 1/2 in
Series
NP
Number of Bolts
2
Dynamic Load Capacity
9,752 lb
Static Load Capacity
6,601 lb
Housing Material
Cast Iron
Item
Pillow Block Bearing
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Locking Type
Set Screw
Mount Type
Bolt-Through
Maximum Temperature
220 Degrees F
Lubricant Material
NGLI #2 Equivalent
Seal Material
Felt
Closure
Double Sealed
Number of Mount Holes
2
Dynamic Radial Load Capacity
9,752 lbf
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-20 Degrees F
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
System of Measurement
Inch
Static Radial Load Capacity
6,601 lbf
Bearing Material Grade
52100
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 3/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.