Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3-7/16" Bore

  • Mfr # MP-55

  • Zoro # G8247802


product price: $1,971.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
11 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-55
Zoro #
G8247802
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3 7/16 in
Dimension J
3 25/32 in
Dimension B
15 in
Dimension D
4 3/8 in
Dimension C
9-11/16 in to 12-8/16 in
Bolt Size
7/8 in
Overall Width
4.375 in
Dimension F
15/16 in
Overall Height
8.25 in
Dimension H
8 1/4 in
Overall Length
15 in
Dimension L
4 5/32 in
Dimension E
2 5/32 in
Dimension G
1 5/16 in
Dimension A
4 in
Bore Diameter
3 7/16 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Length
12 5/8 in
Center Height
4 in
Base Height
1.31 in
Base Width
4.38 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
11 1/8 in
Mounting Surface to Shaft Center
4 in
Series
MP
Number of Bolts
2
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Housing Material
Cast Iron
Dynamic Load Capacity
21,566 lb
Locking Type
Set Screw
Finish
black oxide
Static Load Capacity
16,301 lb
Item
Pillow Block Bearing
Mount Type
Bolt-Through
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Lubricant Material
NGLI #2 Equivalent
Dynamic Radial Load Capacity
21,566 lbf
Housing Material Finish
Black Oxide
Maximum Misalignment Angle
2 Degrees
Bearing Material Grade
52100
Seal Material
Felt
System of Measurement
Inch
Closure
Double Sealed
Static Radial Load Capacity
16,301 lbf
Maximum Temperature
220 Degrees F
Number of Mount Holes
2
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.31 in, Base Width 4.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 12 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 8.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.