Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP-10
Zoro #
G8286171
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
5/8 in
Dimension A
1 1/2 in
Dimension E
2 1/64 in
Overall Width
1.437 in
Dimension C
3 5/8 in
Dimension B
4 3/4 in
Overall Height
2.812 in
Bolt Size
3/8 in
Dimension H
2 13/16 in
Overall Length
4.75 in
Dimension J
1 9/32 in
Dimension G
11/64 in
Dimension M
1 7/16 in
Dimension D
1 5/16 in
Base Height
0.171 in
Bore Diameter
5/8 in
Center Height
1 1/2 in
Mount Hole Size
7/16 in
Mounting Bolt Size
3/4 in
Base Width
1.312 in
Mount Hole Center-to-Center Length
3 5/8 in
Description
Pillow Block Bearing, Base Height 0.171 in, Base Width 1.312 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Lubricant Material NGLI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.