SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 1-1/2 in Bore
- Mfr # 700449
- Zoro # G709909847
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/2 in
Mount Hole Center-to-Center Length
4 in
Bearing Insert Type
Radial Ball
Overall Length
5-1/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700449
- Zoro #
- G709909847
- UPC #
- 66246100351
- Country of Origin
- Mexico
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 4 in
- Overall Length
- 5-1/8 in
Description
SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 1-1/2 in Dia Bore, 4 in L Bolt Center-to-Center, 4-Bolt Flange Mount, 5-1/8 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.