Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-Up Bearing, Bore 1 In

  • Mfr # MST-16

  • Zoro # G8205784


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Bore
1 in
Height
4 in
Width
1 3/4 in
Length
4 7/16 in
Series
MST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST-16
Zoro #
G8205784
UPC #
662461001271
Country of Origin
Multiple

Dimensions

Height
4 in
Width
1 3/4 in
Length
4 7/16 in
Overall Length
4.437 in
Overall Width
1.75 in
Bore Diameter
1 in
Overall Height
4 in

Details

Item
Take-Up Bearing
Bore
1 in
Series
MST
Housing
Cast Iron
Self-Aligning
Within +/-2 Degrees
Locking Type
Setscrew
Use with Frame Number
STH 17 thru 19-6 DZU
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Type
Ball
Maximum Temperature
220 Degrees F
Resistance Properties
Corrosion Resistant
Housing Material
Stainless Steel
Included Bearing
UCX05-16
Shaft Locking Type
Set Screws
Compatible Frame
Sth 17 Thru 19-6 Dzu
System of Measurement
Inch
Features
B-Type Seals or L3 Triple Lip Seals Available for Extra Sealing Needs, Wide Inner Race Bearing with Greater Load Carrying Capacity than Standard Duty
Minimum Temperature
-20 Degrees F
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Rolling Element Rows
1
Expansion Type
Fixed
Closure
Double Sealed

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame Sth 17 Thru 19-6 Dzu, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing UCX05-16, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 4 in, Overall Length 4.437 in, Overall Width 1.75 in, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.