
SEAL SILK PRO KEYBOARD W/ SILICONE COVER
Mfr # SRK104
Zoro # G122447087
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Height
1.03 in
Keystroke Life
5 Million Cycle
Keyboard/Keypad Features
Dust Proof, Medical Grade, Illuminated, IP68 Protection, Dishwasher Safe, Gold Plated USB, UV Coated, Disinfectant, Waterproof
Case Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRK104
Zoro #
G122447087
UPC #
800807321038
Country of Origin
China
Dimensions
Height
1.03 in
Keyboard/Keypad Width
5.60 in
Keyboard/Keypad Cable Length
5.91 in
Keyboard/Keypad Length
16.65 in
Details
Color
Red
Keystroke Life
5 Million Cycle
Keyboard/Keypad Features
Dust Proof, Medical Grade, Illuminated, IP68 Protection, Dishwasher Safe, Gold Plated USB, UV Coated, Disinfectant, Waterproof
Case Material
Silicone
Platform Supported
PC
Keyswitch Technology
Mechanical
Interface
USB
Item
Keyboard
Keyboard/Keypad Connectivity Technology
Cable
Operating System Compatibility
Windows 11
Power Source
USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.