
Premium 3ft. X 500ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight
Mfr # ST-101-3X500
Zoro # G511228037
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Fabric Weight
3.5 oz
Features
Heavy Duty; UV Protected
Type
Weed Barrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-101-3X500
Zoro #
G511228037
UPC #
810100679132
Country of Origin
China
Dimensions
Length
6000 in
Width
36 in
Thickness
0.138 in
Details
Material
Polypropylene
Color
Black
Fabric Weight
3.5 oz
Features
Heavy Duty; UV Protected
Type
Weed Barrier
Description
Introducing the SEALTECH Premium Pro Garden Weed Barrier Landscape Fabric the ultimate solution for gardeners seeking unparalleled weed control and an ecofriendly gardening experience. With its durable and heavyduty design, this landscape fabric elevates productivity and makes weed management hasslefree.SuperEasy Installation for Every GardenerNo need to be an expert or spend a fortune on professionals; the SEALTECH weed barrier fabric is lightweight, and it ensures effortless installation without breaking a sweat.LongLasting Protection for Your GardenSay goodbye to frequent weeding and harmful chemicals. Our premium weedblocking fabric acts as a shield and safeguards your garden against pesky weeds for an extended period.Preserve Your Soil's Nutrient ValueSEALTECH's garden weed control mat lets air and water pass through effortlessly, promoting optimal aeration and moisture retention. Your soil stays nourished, healthy, and ready to support your garden's growth.Environmentally Responsible ChoiceSEALTECH prioritizes environmental stewardship. Our weed barrier contains 100% nonrecycled Polypropylene, surpassing industry standards of 30% or 50%. Choose the Perfect Option for Your GardenSEALTECH offers three options to cater to your needs. Opt for the lightweight 3.5 ozfabric for smaller projects or the heavyduty 5oz and 6oz version for robust applications.Click Add to Cart now and let SEALTECH be your trusted gardening ally! Your dream garden awaits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.