Shop SEALTECH
See all product information
Create Account
Premium 5ft. X 100ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight
- Mfr # ST-101-5X100
- Zoro # G711227953
product price:
$
61.39
/ea
Key Features
Material
Polypropylene
Color
Black
Fabric Weight
3.5 oz
Thickness
0.138 in
Type
Weed Barrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-101-5X100
- Zoro #
- G711227953
- UPC #
- 810100679217
- Country of Origin
- China
- Material
- Polypropylene
- Color
- Black
- Fabric Weight
- 3.5 oz
- Type
- Weed Barrier
- Features
- Heavy Duty; UV Protected
Dimensions
- Length
- 1200 in
- Thickness
- 0.138 in
- Width
- 60 in
Description
Introducing the SEALTECH Premium Pro Garden Weed Barrier Landscape Fabric the ultimate solution for gardeners seeking unparalleled weed control and an ecofriendly gardening experience. With its durable and heavyduty design, this landscape fabric elevates productivity and makes weed management hasslefree.SuperEasy Installation for Every GardenerNo need to be an expert or spend a fortune on professionals
- •Professional weed control made easy: SEALTECH's premium pro garden weed barrier ensures superior weed control, boosting productivity and efficiency for gardeners of all levels
- •Easy installation and long-lasting protection: light-weight yet heavy-duty, this durable weed blocking fabric provides long-lasting weed protection, reducing the need for harmful chemicals
- •Preserve Your Soil's Value: SEALTECH's exclusive garden weed control mat allows essential air and water flow, conserving soil moisture and nurturing garden vitality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.