
Premium 5ft. X 300ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (Discontinued)
- Mfr # ST-102-5X300
- Zoro # G111228062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-102-5X300
Zoro #
G111228062
UPC #
810100679484
Country of Origin
China
Dimensions
Length
3600 in
Width
60 in
Thickness
0.197 in
Details
Material
Polypropylene
Color
Black
Fabric Weight
5 oz
Type
Weed Barrier
Features
Heavy Duty; UV Protected
Description
Introducing the SEALTECH Premium Pro Garden Weed Barrier Landscape Fabric the ultimate solution for gardeners seeking unparalleled weed control and an ecofriendly gardening experience. With its durable and heavyduty design, this landscape fabric elevates productivity and makes weed management hasslefree.SuperEasy Installation for Every GardenerNo need to be an expert or spend a fortune on professionals
- •Professional weed control made easy: SEALTECH's premium pro garden weed barrier ensures superior weed control, boosting productivity and efficiency for gardeners of all levels
- •Easy installation and long-lasting protection: light-weight yet heavy-duty, this durable weed blocking fabric provides long-lasting weed protection, reducing the need for harmful chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.