Zoro Homepage

Bed Mattress, 75 in L

  • Mfr # 526997-40

  • Zoro # G500906281


product price: $378.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Size
Full
Length
75 in
Width
54 in
Inner Material
Innerspring
Cover Material
Woven Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526997-40
Zoro #
G500906281
UPC #
-
Country of Origin
United States

Dimensions

Size
Full
Length
75 in
Width
54 in
Mattress Height
12 in
Overall Height
12 in
Overall Width
54 in
Overall Length
75 in
Nominal Size
Full

Details

Inner Material
Innerspring
Cover Material
Woven Fabric
Outer Cover
Woven Fabric
Item
Bed Mattress
For Use With
Full Size Bed
Standards
CFR1633 Compliant
Coil Count
425
Firmness
Soft
Core Type
Innerspring
Flammability Standards
16 CFR 1633
Comfort Layer Material
Gel Foam
Coil Type
Open Coil

Description

Soft Mattress, Full Size, Width 54 in, Length 75 in, Mattress Height 12 in, Coil Count 425, Outer Cover Woven Fabric, Inner Material Innerspring, For Use With Full Size Bed, Standards CFR1633 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.