Sealy
Mattress, King, 13" H
Mfr # 527008-61
Zoro # G706016678
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$617.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Size King
- Length 80 in
- Mattress Height 13 in
- Width 76 in
- Outer Cover Knit Fabric, Surface Guard Antimicrobial Treatment and Chill Technology
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Mattress, Twin, Plush, 11" H 526836-30
- SEALY Mattress, Twin XL, Firm, 11" H 526835-31
- SEALY Mattress, Twin XL, Firm, 12" H 527006-31
- SEALY Firm Mattress, California King, 83" L, 72"W 526996-62
- SEALY Mattress, Full, 13" H 527008-40
- SEALY Mattress, Twin XL, 13" H 527008-31
- SEALY Mattress, Queen, Firm, 11" H 526835-51
- SEALY Mattress, Queen, Plush, 11" H 526836-51
- SEALY Soft Mattress, California King, 83" L, 72"W 526997-62
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full CL-BT33PM-R12M-F-GG
- FLASH FURNITURE Queen Platform Bed Set, Beige HG-BMF-19-GG
- Sealy Beds and Mattresses