Shop SEAMAN PAPER
See all product information
Create Account
20X26 Lt Pink Paper, 400PK
Mfr # 2MFLT PINK
Zoro # G223352211
product price:Â
$
21.69
/pk 400, $0.05/ea
Key Features
Material
Paper
Color
Pink
Packing Paper Form
Sheets
Sheet Width
20 in
Sheet Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2MFLT PINK
- Zoro #
- G223352211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 20 in
- Sheet Length
- 26 in
Details
- Item
- Tissue Paper
- Material
- Paper
- Color
- Pink
- Packing Paper Form
- Sheets
- Packing Paper Type
- Tissue Paper
- Sheets per Bundle
- 400