DesktopPrinter, SingleColor

  • Mfr # ZD6A042-321F00EZ
  • Zoro # G210789921
product price: 
$
1,466.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 1/2 in
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Voltage
100 to 240V AC
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Battery Size
2,750 mAh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD6A042-321F00EZ
Zoro #
G210789921
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 1/2 in
Battery Size
2,750 mAh
Overall Width
8 in
Font Size
Scalable
Overall Depth
10 1/2 in
For Core Dia.
1/2 in, 1 in
Max. Ribbon Length
243 ft, 984 ft
Max. Print Width
4.75 in

Details

Item
Desktop Printer
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Voltage
100 to 240V AC
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Color Printing Capability
Single Color
Warranty
2 yr
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printer Series
ZD621
Print Speed
8 in/sec
Power Source
2,750 mAh Battery, Electrical AC Supply
Barcode Printer Type
Desktop
Weight
5.5 lb
Printer Type
Standard Desktop
Printer Resolution
203 dpi
Dispensing Style
Cutter
Wire Communication
Bluetooth, Wired
Print Technology
Direct Thermal, Thermal Transfer
Screen Type
Push Button
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Battery Capacity
2,750 mAh
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.75 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews