Shop SEAMAN PAPER
See all product information
20X30 Bright Turquoise Paper, 480PK
Mfr # 20300560
Zoro # G223352136
product price:Â $58.45
/pk 480, $0.12/eaKey Features
Color
Bright Turquoise
Material
Paper
Sheet Length
30 in
Sheets per Bundle
480
Packing Paper Form
Sheets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20300560
Zoro #
G223352136
UPC #
-
Country of Origin
United States
Dimensions
Sheet Length
30 in
Sheet Width
20 in
Details
Color
Bright Turquoise
Item
Tissue Paper
Material
Paper
Sheets per Bundle
480
Packing Paper Form
Sheets
Packing Paper Type
Tissue Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.