Shop SEAMAN PAPER
See all product information
Create Account
20X30 Purple Tissue Paper, 480PK
Mfr # 20303400
Zoro # G623352217
product price:Â
$
58.29
/pk of 480, $0.12/ea
Key Features
Color
Purple
Material
Paper
Sheet Length
30 in
Sheet Width
20 in
Packing Paper Form
Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20303400
- Zoro #
- G623352217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 30 in
- Sheet Width
- 20 in
Details
- Item
- Tissue Paper
- Color
- Purple
- Material
- Paper
- Packing Paper Form
- Sheets
- Packing Paper Type
- Tissue Paper
- Sheets per Bundle
- 480
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.