This item is Discontinued.

Seaman Paper Tissue Paper, 20 x 27, White, 480PK .2(20X27)5RM

Tissue Paper, 20 x 27, White, 480PK (Discontinued)

  • Mfr # .2(20X27)5RM
  • Zoro # G203522740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.2(20X27)5RM
Zoro #
G203522740
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
27 in

Details

Color
White
Material
Tissue
Weight
6.4 lbs

Description

Add style and substance to packages and gifts with tissue paper. Flat pack makes it easy to store.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.