
1.31 in. H X 2.09 in. W X 6.25 in. L Gray Triploymer K Gutter Sealant
Mfr # 85128
Zoro # G016277790
product price: $13.35
/eaKey Features
Container Type
Tube
Sealant Base
Triploymer
Container Size
3 Oz.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85128
Zoro #
G016277790
UPC #
-
Country of Origin
United States
Dimensions
Container Size
3 Oz.
Details
Container Type
Tube
Sealant Base
Triploymer
Color
Gray
Description
SeamerMate Gutter Sealant is a non-corrosive, single-component silicone coating and encapsulating compound that functions as an adhesive and/or sealant that develops bonds to most common substrates without primer. This product is designed for use in gutter applications, under decks, patio covers, and carports. It provides a permanent seal for installing and repairing rain-carrying systems. This 3 oz tube is ideal for repairing damaged or leaking gutters and contains enough sealant for 6 connections. This ready-to-use single-component compound is a high-solid, low-odor material, which cures to a low-modulus, flexible and durable rubber-like solid.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.