Premium Vinyl, Durable, Marine, Upholstery Fabric, Light Grey, Thirty Yards
Mfr # SEAMCH902THIRTY
Zoro # G121718607
product price: $897.99
/ea
Free Shipping & Returns
Key Features
Cold Crack
-67°F
Color
Light Gray
Width
54 in
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Features
Stain and Soil Resistant, Anti-Bacterial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEAMCH902THIRTY
Zoro #
G121718607
UPC #
-
Country of Origin
China
Dimensions
Width
54 in
Length
30 Yards
Details
Cold Crack
-67°F
Color
Light Gray
Material
Polyvinyl Chloride Coated Faux Leather Fabric
Features
Stain and Soil Resistant, Anti-Bacterial
Abrasion
1,500,000 Double Rubs
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Fabric Weight
769 gsm
Description
PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.