Shop SEASONAL TRENDS
See all product information
Create Account
Outdoor Bar Set, Steel/Sling/Tile, Gray, Powder-Coated, 3-Piece
- Mfr # SH24S2951P
- Zoro # G522914363
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Chair Frame Material
Steel/Sling/Tile
Chair Depth
24.8 in
Chair Width
25 in
Chair Seat Color
Gray
Table Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH24S2951P
- Zoro #
- G522914363
- UPC #
- 489713736077
- Country of Origin
- China
- Chair Frame Material
- Steel/Sling/Tile
- Chair Seat Color
- Gray
- Maximum Number of Table Seats
- 3
- Chair Finish
- Powder-Coated
- Includes
- (2) Chairs and (1) Table
- Color
- Gray
- Material
- Steel/Sling/Tile
- Finish
- Powder-Coated
Dimensions
- Chair Depth
- 24.8 in
- Chair Width
- 25 in
- Table Height
- 36 in
- Table Width
- 27.4 in
- Chair Height
- 47.6 in
- Table Length
- 27.4 in
Description
Seasonal Trends Outdoor Bar Set, Specifications: 24.8 in D x 25 in W x 47.6 in H Chair, 27.4 in D x 27.4 in W x 36 in H Table, Steel/Sling/Tile, Powder-Coated, Gray, Number of Pieces: 3, Includes: (2) Chairs and (1) Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.