Tank Toilet, 1.28 gpf, Gravity Fed, Round, White (Discontinued)
- Mfr # 645135
- Zoro # G6580828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
645135
Zoro #
G6580828
UPC #
-
Country of Origin
China
Dimensions
Width
27-1/4"
Depth
17-1/2"
Height
32-1/2"
Manufacturers Warranty Length
1 yr.
Details
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Flushing Method
Gravity Fed
Standards
CSA
Item
Tank Toilet
One Piece/Two Piece
Two Piece
Collection
Raleigh
Rough-In
12"
Flush Handle
Left Hand Trip Lever
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Brand and Series
Seasons Raleigh(R)
Number of Pieces
Two Piece
Flush Mode
Single Flush
Weight Capacity
300 lb.
Flush Handle Type
Left Hand Trip Lever
Product Type
Tank Toilet
Series
Seasons Raleigh(R)
Description
Tank Toilet
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.