Attaches To Glass/ Fiberglass/ Metal/ Plastic Surfaces, Up To 210 Pound Pulling Capacity,

  • Mfr # MB5277

  • Zoro # G716051508


product price:  $81.79
/ea
Free Shipping & Returns

Key Features

Length
6-1/2 in
Material
High Density Polyethylene
Mounting Surface
Glass/ Fiberglass/ Metal/ Plastic Surfaces
Pulling Capacity
210 Pound
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB5277
Zoro #
G716051508
UPC #
810046210475
Country of Origin
United States

Dimensions

Length
6-1/2 in

Details

Material
High Density Polyethylene
Mounting Surface
Glass/ Fiberglass/ Metal/ Plastic Surfaces
Pulling Capacity
210 Pound
Color
White
Suction Cup Included
Yes

Description

Attaches to Glass/ Fiberglass/ Metal/ Plastic Surfaces; Up to 210 Pound Pulling Capacity; White; High Density Polyethylene HDPE; with 6 Inch Vacuum Mount; Single


  • Manufactured From UV Stabilized High Density Polyethylene (HDPE)
  • Powered by Powerful 210 Pound Pull-Strength Rated 6 Inch Vacuum Mount
  • Easy to Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.