Shop SEASUCKER
See all product information
Mini Bomber MAX 9x100 with Skewer, 12x100, 15x100, 15x110 - Includes 2 of each HUSKE Plugs
Mfr # BM2106
Zoro # G816560641
product price:Â $581.99
/ea
Free Shipping & Returns
Key Features
Length
32 in
Depth
10 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM2106
Zoro #
G816560641
UPC #
810046211397
Country of Origin
United States
Dimensions
Length
32 in
Depth
10 in
Details
Color
Black
Material
Plastic
Description
The Mini Bomber, our 2-bike carrier, regularly gets rave reviews. Its a fork-mount-style rack, with four of our powerful 210 lb. pull-strength rated each vacuum cups holding it onto your cars roof, trunk or back glass. Two Rear Wheel Straps for securing the back tires are included. Incredibly easy to install, and removes in just seconds, all without marking your car. Fits on virtually any car. This rack includes HUSKE plugs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.