Shop SEASUCKER
See all product information
Create Account
Monkey Bars Roof Cross-Bar System - 48in
Mfr # SX6150
Zoro # G916559866
product price:Â $510.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
27 in
Material
Aluminum
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SX6150
- Zoro #
- G916559866
- UPC #
- 810046210192
- Country of Origin
- United States
Dimensions
- Length
- 27 in
- Depth
- 7 in
Details
- Color
- Black
- Material
- Aluminum
Description
Our one-size-fits-all roof rack system just got a little slicker. We've dressed it in black so it's ready for a night on the town or a stealth mission, and the bars are now screw-together. That means you can unscrew them for easier storage and transport. The Monkey Bars are round black powder-coated aluminum cross bars; choose between the standard 48 cross bars and the new extended 60 cross bars. Either version allows you to easily attach accessories for activities such as kayaking, skiing, surfing and paddle boarding, biking, or hauling cargo. Powered by 6 SeaSucker vacuum mounts 4 up front and 2 in the rear, the Monkey Bars fit on just about any car with a roof. Have a wide or narrow roof? No worries, the vacuum mounts can be moved to any position on the bar to ensure a perfect fit for any vehicle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.