Shop SEASUCKER
See all product information
Create Account
Rack Pads - Pair
Mfr # SA1022
Zoro # G816559744
product price:Â $45.49
/eaKey Features
Depth
8 in
Material
Nylon
Color
Black
Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA1022
- Zoro #
- G816559744
- UPC #
- 810046210154
- Country of Origin
- United States
Dimensions
- Depth
- 8 in
- Length
- 29 in
Details
- Material
- Nylon
- Color
- Black
Description
20 wrap-around pads for the Monkey Bars and the Board Rack. No matter what you're hauling, SeaSucker will make your next overlanding adventure easier. Includes two pads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.