
Roof Suction Cup Mount, Holds 1 Bike, Up To 45 Pound Weight Capacity, Fork Mount, Without Lock,
Mfr # BT1104
Zoro # G616023360
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
45 Pound
Dimension
15 in L X 13 in W X 3 in H
Hold Type
Fork Mount
Color
Black
Mount Location
Roof Suction Cup Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT1104
Zoro #
G616023360
UPC #
810046211380
Country of Origin
United States
Dimensions
Dimension
15 in L X 13 in W X 3 in H
Details
Load Capacity
45 Pound
Hold Type
Fork Mount
Color
Black
Mount Location
Roof Suction Cup Mount
Bike Capacity
Holds 1 Bike
Foldable
Non-Foldable
Includes
One HUSKE Universal Fork Mounts/ One 22 in Rear Wheel Strap With 6 in SeaSucker Vacuum Mount
Material
High Density Polyethylene
Lockable
Without Lock
Finish
Matte
Description
Roof Suction Cup Mount; Holds 1 Bike; Up to 45 Pound Weight Capacity; Fork Mount; Without Lock; Non-Foldable; Black; High Density Polyethylene; 15 Inch Length x 13 Inch Width x 3 Inch Height; with One HUSKE Universal Fork Mounts/ One 22 Inch Rear Wheel Strap with 6 Inch SeaSucker Vacuum Mount/ Spare SeaSucker Pump/ Crank Arm Strap/ 5 Gram Lube Tube; Requires Bike Fork Adapter
- High Density Polyethylene (HDPE) Body for Strength and Durability
- Holds 1 Bicycle- Up to 45 Pound Each
- Made for Roof Top, Trunk or Hatchback Attachment
- Attaches to Metal, Glass or Fiberglass Surfaces
- Roof Suction Cup Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.