Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Talon MAX 9x100 with Skewer, 12x100, 15x100, 15x110 - Includes HUSKE Plugs

  • Mfr # BT1104

  • Zoro # G616559883


original price: $380.99
9% off
new price: $342.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
14 in
Material
Plastic
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1104
Zoro #
G616559883
UPC #
810046211380
Country of Origin
United States

Dimensions

Depth
14 in
Length (In.)
16 in

Details

Color
Black
Material
Plastic

Description

The Talon is our workhorse 1-bike carrier and our best seller. Its a fork-mount-style rack featuring our always-up-to-date HUSKE Fork Mount. Three of our powerful 210 lb. pull-strength rated each vacuum cups hold it securely on your cars roof, trunk or back glass. Small and light enough to fit into a bike bag or carry-on luggage for you adventurous types who travel with your bikes. Probably the easiest rack in the world to install, and removes in just seconds, all without marking your car. Fits on virtually any car. This rack includes HUSKE plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.