Large, 17 inch, Chair Pocket, Red, PK2
- Mfr # 117-RD
- Zoro # G5439918
product price:Â
$
32.25
/pk of 2, $16.13/ea
Key Features
Color
Red
Material
poly-cotton laminated fabric
Recommended Grade
6+
Recommended Age
11+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 117-RD
- Zoro #
- G5439918
- UPC #
- 194629060610
- Country of Origin
- United States
Details
- Color
- Red
- Material
- poly-cotton laminated fabric
- Recommended Grade
- 6+
- Recommended Age
- 11+ Years
Description
The perfect teaching tool that provides a practical personal storage pocket for all ages in education that allows teachers and parents to teach personal storage and classroom management to students and children. Unlike any other storage container, this chair bag is designed to simply slide onto the back of a chair to provide instant storage of books, papers, school supplies and more. Made of a durable, laminated fabric poly fabric, kids will find it easy to keep school supplies tidy in this classroom chair storage seat pocket. Teachers no longer need to trip over materials that overflow out of the desk, the Seat Sack helps manage classroom materials in their own seat storage pocket. With a pocket that can hold a large binder, students no longer need to run to a cubby to collect classroom learning materials. Teachers love Seat Sacks as they aide in limiting classroom distractions and teaching organizational life skills. Keep students organized and classrooms clean. Fits most grade 3rd-5th classroom chairs (Please see sizing chart for proper fit before ordering). The integrated product provides plenty of storage for notebooks, papers, and other school supplies. Made of sturdy, easy to clean, poly/cotton, vinyl backed, flame-retardant fabric. Machine Wash Warm on Gentle Cycle-Lay Flat to Dry or Tumble Dry on Low. Tapered Design. Measures 14" across the top of the back of the chair. Measures 17" across the top of the pocket. Pocket Measures 17" x 10" with a 2" gusset. Sold as a pack of 2 Seat Sacks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.