Medium, 15 inch, Chair Pocket, Red, PK2
- Mfr # 115-RD
- Zoro # G5441232
product price:Â
$
29.29
/pk of 2, $14.65/ea
Key Features
Color
Red
Material
poly-cotton laminated fabric
Recommended Grade
3-6
Recommended Age
8-12 Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115-RD
- Zoro #
- G5441232
- UPC #
- 194629060580
- Country of Origin
- United States
- Color
- Red
- Material
- poly-cotton laminated fabric
- Recommended Grade
- 3-6
- Recommended Age
- 8-12 Years
Description
The classroom organizer that aids in classroom management and provides a practical storage solution for elementary education that allows teachers and parents to teach personal storage to students and children. Unlike any other storage container, this chair bag is designed to simply slide onto the back of a chair to provide instant storage of books, papers, school supplies and more. Made of a durable, laminated fabric poly fabric, kids will find it easy to keep school supplies tidy in this classroom chair storage seat pocket. With this teacher tool, teachers no longer need to trip over materials that overflow out of the desk, the Seat Sack helps manage classroom materials in their own seat storage pocket. Get students organized with multiple colors for centers and groups. Students will find it easy to keep school supplies easily organized with seat pockets that slide on the back of the chair. This teaching resource alleviates classroom distractions from students going to cubbies to find classroom materials. Students can store books and school supplies right at their desk. Personal storage has never been easier with teaching tool for organization skills. Fits most Grade 1-3 classroom chairs. Organizes home and school. Holds, books, papers, school supplies & more. Made of sturdy, easy to clean, poly/cotton. flame-retardant fabric. CPSIA Certified. Machine Wash Warm on Gentle Cycle-Lay Flat to Dry or Tumble on Low. Measures 12.5" across the top, 15" across the top of the pocket. Pocket measures 15" x 10" with a 2" gusset. Sold as a pack of 2 Seat Sacks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.