Small, 12 inch, Chair Pocket, Red, PK2
- Mfr # 10112
- Zoro # G7678965
product price:Â
$
31.99
/pk of 2, $16.00/ea
Key Features
Color
Red
Material
Poly/Cotton Laminated Fabric
Includes
2 seat sacks
Recommended Age
3-7 Years
Recommended Grade
Grade PK-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10112
- Zoro #
- G7678965
- UPC #
- 194629060511
- Country of Origin
- United States
Details
- Color
- Red
- Material
- Poly/Cotton Laminated Fabric
- Includes
- 2 seat sacks
- Recommended Age
- 3-7 Years
- Recommended Grade
- Grade PK-2
Description
Unlike any other storage container, this chair bag is designed to simply slide onto the back of a chair to provide instant storage of books, papers, school supplies and more to assist with classroom organization. Students learn organizational skills when school supplies have their own space with this unique storage pouch. Teachers use as an instructional tool to teach organization in the classroom as well as to aide in classroom management. A perfect learning resource that gets students organized and ready to learn. Each Seat Sack is sold with one Seat Sack name card. Fits most Pre K classroom chairs. Slip on the back of a child's chair. Use to organize home or classroom. Holds books, school supplies and more. One Name Card with each Seat Sack. Sturdy, easy to clean poly/cotton, flame-retardant fabric. CPSIA Certified. Machine wash warm on Gentle Cycle-Lay Flat to Dry or Tumble Dry on Low. Chairs stack easily, without removing the Seat Sack. Measures 10" across top of chair, 12" across top of pocket. Pocket measures 12"x10" with a 2" gusset. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.