This item is Discontinued.

Seatronx 19 Pilothouse Touch Screen Display  1280X1024 PHT-19

19 Pilothouse Touch Screen Display 1280X1024 (Discontinued)

  • Mfr # PHT-19
  • Zoro # G108279114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHT-19
Zoro #
G108279114
UPC #
850036822141
Country of Origin
Unknown

Description

19 Pilothouse Touch Screen Display Seatronx glass bridge displays are the perfect fit for those looking for rugged design combined with attractive styling The pilothouse displays feature up to 300 nits of lowpower LED backlighting, which makes them a perfect fit for pilothouses where brightness is not a problem They can also be completely dimmed for nighttime use using the front panel control Features Mounting Panel Mount , Vesa Mount Dimensions 1703 x 1485 x 228 Cutout Dimensions 1632 x 1414 x 240 Projected Capacitive Touch Optical Bonding Optional Remote Control Technical Specifications Diagonal active area Inch 19 Native Resolution Pixels 1280x1024 Contrast Ratio 10001 Brightness 300 Viewing Angle left, right 89, 89 Viewing Angle up, down 89, 89 Backlight Dimming 0 max Backlight Lifetime Hrs 50,000 Input terminal x1 HDCP HDMI HDMI, DVI, VGA, Comp Power Source 934V and Power Consumption AMPS 24VDC 35 Inlet Plug DC Power Screw Terminal Sealing Front IP68 with Potentiometer Operating Temperature egC 0 to 70 Storage Temperature egC 20 to 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.