Shop SEAWARD
See all product information
Create Account
Insulation Tester, Bench
- Mfr # H400ModLL
- Zoro # G014851855
product price:Â
$
2,995.99
/ea
Free Shipping & Returns
Key Features
Power Source
Electric Corded
Includes
Outlet Box
Backlit Digital Display
Yes
CAT Safety Rating
CAT II 300V
Bluetooth Compatible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H400ModLL
- Zoro #
- G014851855
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Insulation Tester
- Power Source
- Electric Corded
- Includes
- Outlet Box
- Backlit Digital Display
- Yes
- CAT Safety Rating
- CAT II 300V
- Bluetooth Compatible
- No
- Display Type
- Digital
- Dustproof
- No
- Testing Functions
- Insulation Resistance
- Calibration Certificate
- NIST
- Parameters Measured
- Insulation Resistance
- IP Rating
- IP40
- Calibration Certificate Included
- NIST Not Traceable
- Instrument Style
- Bench
- Power Source - TS Only
- Electric Corded
- Power Source - old
- Electric Corded
Description
Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT II 300V, Calibration Certificate NIST, Capacitance Auto Discharge Not Applicable, Display Type Digital, Dustproof No, Greater Than 30V Warning Not Applicable, Includes Outlet Box, Insulation Limit Alarm Not Applicable, Maximum Insulation Resistance Not Applicable, Minimum Insulation Resistance Not Applicable, PI/DAR Testing Not Applicable, Parameters Measured Insulation Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.