Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Tester, Digital Display

  • Mfr # H101/US

  • Zoro # G214845319


product price: $3,826.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric Corded
Includes
Alligator Clip, Probe
Testing Functions
Insulation Resistance
Parameters Measured
Insulation Resistance
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H101/US
Zoro #
G214845319
UPC #
-
Country of Origin
United Kingdom

Details

Item
Insulation Tester
Power Source
Electric Corded
Includes
Alligator Clip, Probe
Testing Functions
Insulation Resistance
Parameters Measured
Insulation Resistance
Calibration Certificate
NIST
Capacitance Auto Discharge
Yes
Waterproof
No
Timed Ramp Voltage Test
Yes
Display Type
Digital
CAT Safety Rating
CAT II 300V
Greater Than 30V Warning
No
PI/DAR Testing
No
Bluetooth Compatible
No
Minimum Insulation Resistance
25 kiloohm
Test Current
1 mA
Dustproof
No
Pass/Fail Selection Limits
Yes
Backlit Digital Display
Yes
Maximum Insulation Resistance
350 megaohm
Test Voltage
5,000V DC
USB Data Download Included
No
Insulation Limit Alarm
Yes
Remote Test Probe Included
No
Resistance Accuracy
+/-2.00% + 5 digits

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT II 300V, Calibration Certificate NIST, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Alligator Clip, Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 350 megaohm, Minimum Insulation Resistance 25 kiloohm, PI/DAR Testing No, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits Yes, Power Source Electric Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.