Zoro Homepage

Insulation Tester, Digital Display

  • Mfr # H_LED

  • Zoro # G614845261


product price: $7,340.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric Corded
Includes
Alligator Clip, Download Cable, Ground Bond Probe, Output Connection Box, Probe
Calibration Certificate
NIST
Testing Functions
Function Test, Ground Bond, Insulation Resistance
Parameters Measured
Insulation Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H_LED
Zoro #
G614845261
UPC #
-
Country of Origin
United Kingdom

Details

Item
Insulation Tester
Power Source
Electric Corded
Includes
Alligator Clip, Download Cable, Ground Bond Probe, Output Connection Box, Probe
Calibration Certificate
NIST
Testing Functions
Function Test, Ground Bond, Insulation Resistance
Parameters Measured
Insulation Resistance
CAT Safety Rating
CAT II 300V
Insulation Limit Alarm
Yes
Maximum Insulation Resistance
350 megaohm
Remote Test Probe Included
No
Timed Ramp Voltage Test
Yes
Resistance Accuracy
+/-2.00% + 5 digits
Bluetooth Compatible
No
Display Type
Digital
Capacitance Auto Discharge
Yes
Test Voltage
5,000V DC
Backlit Digital Display
Yes
Greater Than 30V Warning
No
Test Current
1 mA
PI/DAR Testing
No
Pass/Fail Selection Limits
Yes
Dustproof
No
Waterproof
No
USB Data Download Included
No
Minimum Insulation Resistance
25 kiloohm

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT II 300V, Calibration Certificate NIST, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Alligator Clip, Download Cable, Ground Bond Probe, Output Connection Box, Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 350 megaohm, Minimum Insulation Resistance 25 kiloohm, PI/DAR Testing No, Parameters Measured Insulation Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.