BALL NOSE END MILL, 0.1875 IN DIA CUTTER, 1 IN LENGTH OF CUT, (4) FLUTES, 0.1875 IN

  • Mfr # 10268502

  • Zoro # G122801377


product price:  $45.35
/ea

Key Features

Width
0.43 in
Height
0.43 in
Overall Length
3.43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10268502
Zoro #
G122801377
UPC #
-
Country of Origin
United States

Dimensions

Width
0.43 in
Height
0.43 in
Overall Length
3.43 in

Details

Item
Ball End Mills

Description

SECO 10268502 BALL NOSE END MILL, 0.1875 IN DIA CUTTER, 1 IN LENGTH OF CUT, (4) FLUTES, 0.1875 IN DIA SHANK, 3 IN OAL, SIRON-A COATED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.