Zoro Homepage

Poster Snap Frame, 8.5" x 11", 1" Profile, Blue

  • Mfr # SN8511BLUE

  • Zoro # G2542019


product price: $17.59
/ea

Key Features

Frame Material
Aluminum
Height
11 in
Width
8-1/2 in
Shape
Rectangle
Features
Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN8511BLUE
Zoro #
G2542019
UPC #
5032138295749
Country of Origin
China

Dimensions

Height
11 in
Width
8-1/2 in

Details

Frame Material
Aluminum
Frame Color
Blue
Item
Snap Frame
Shape
Rectangle
Features
Durable
Application
Notice, Poster, Artwork

Description

Poster Snap Frame, 8.5" x 11", 1" Profile, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.