Zoro Homepage

Compressor, 1285 BtuH

  • Mfr # TF4CLX-1

  • Zoro # G112535152


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
Condensing Temp @ ARI Standards
135 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4CLX-1
Zoro #
G112535152
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Height
8 in
Overall Length
12 1/2 in
Mounting Width
4 in
Discharge Line Connection Size
3/16 in
Suction Line Connection Size
1/4 in
Mounting Length
6 1/2 in
Mounting Height
1/4 in
Overall Width
11 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
Condensing Temp @ ARI Standards
135 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Ambient Temp @ ARI Standards
95 Degrees F
Application
Food Service
Horsepower
1/5 hp
Compressor Protection
Hermetic
Power Consumption
184 W
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Application Temperature
Medium
Product Type
Compressor
Electrical Connection Type
Spade Terminals
Compressor Type
Reciprocating
Discharge Line Connection Gender
Female
Current
20 A
Frequency
60 Hz
For Refrigerant Type
R-404A, R-507
For Lubricant Type
Mineral Oil
Flow Rate - Maximum
0.23 cu in/min
Starting Capacitance
280
Cooling Capacity
1,285 BtuH
For Refrigerant Group
HFC
Suction Line Connection Type
Sweat
Warranty
1 yr

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.