Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decon Process Banner Sign, 2 x 12 ft.

  • Mfr # QCBS12x2

  • Zoro # G8120804


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Material
Heavyweight Vinyl
Color
White
For Use With
Decon Products
Includes
Banner, Grommets
Dimensions
2 x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCBS12x2
Zoro #
G8120804
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
2 x 12 ft

Details

Item
Decon Process Banner Sign
Material
Heavyweight Vinyl
Color
White
For Use With
Decon Products
Includes
Banner, Grommets

Description

Decon Process Banner Sign, Color White, For Use With Decon Products, Includes Banner, Grommets, Material Heavyweight Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.